Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 50
Mfr # AF040-016
Zoro # G0140147
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Steel
- Rod Thread Size M8
- Compressed Length 3.85 in
- Extended Length 5.81 in
Product Information
- Brand Bansbach Easylift
- MFR # AF040-016
- Zoro # G0140147
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 3.85 in |
Extended Length | 5.81 in |
Cylinder Dia. | 0.75 in |
Rod Dia. | 0.32 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 50 lb |
Material | Steel |
Locking | No |
Stroke | 1.97 in |
Adjustable Resistance | No |
Fitting Type | None |
Description
Gas Spring, Standard, Material Steel, Force 50 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 1.97 in, Extended Length 5.81 in, Compressed Length 3.85 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud Blind Corner Organizer for Blind Left Cabinet (5371-15-GR-R)
- VON DUPRIN Auto Operator Relay Board, 4-Door w/Logic (900-4RL)
- TIMELINE Skinnies 5.5 in. x 47.5 in. Solid Wood Wall Paneling (957)
- MACHO O-RING & SEAL INC. 10in Full Face Predator 1330 Flange Gasket Red EPDM, NSF-61 Certified, 1/8in Thick (1000.PFF150.M0001)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF040-014)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 110 (AF040-022)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 (AF040-017)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF243-048)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF041-081)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 150 (22029A3)
- BANSBACH EASYLIFT Rotary Damper, 50 rpm, Counter Clockwise (FRN-F2-L203)
- Bansbach Easylift Gas Springs & Dampers