Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 40
Mfr # AF042-060
Zoro # G0140935
original price:
$53.47
22% off
new price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 12.52 in
- Extended Length 22.36 in
- Rod Dia. 0.32 in
Product Information
- Brand Bansbach Easylift
- MFR # AF042-060
- Zoro # G0140935
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 12.52 in |
Extended Length | 22.36 in |
Rod Dia. | 0.32 in |
Cylinder Dia. | 0.75 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 40 lb |
Material | Steel |
Adjustable Resistance | No |
Stroke | 9.84 in |
Fitting Type | None |
Locking | No |
Description
Gas Spring, Standard, Material Steel, Force 40 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 9.84 in, Extended Length 22.36 in, Compressed Length 12.52 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1598-HAW2 HAYWORTH (ILCO-1598-HAW2)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (1555)
- ZORO SELECT 17/32 in W x 72 in H Stainless steel Continuous Hinge (4PB24)
- J.W. WINCO DIN-906-NI-M20X1.5-A Threaded Plugs, Tapered Thread (906-NI-M20X1.5-A)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 110 (AF042-067)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20 (AF042-058)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 130 (AF042-069)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF244-041)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 60 (60002BD3)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 120N, Length: 217mm, Stroke: 50mm (FA-3650A3-C)
- SPD Welded Blade End Gas Spring (GSWB225445)
- Bansbach Easylift Gas Springs & Dampers