Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 40
Mfr # AF041-095
Zoro # G0140524
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 8.23 in
- Extended Length 13.74 in
- Rod Dia. 0.32 in
Product Information
- Brand Bansbach Easylift
- MFR # AF041-095
- Zoro # G0140524
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 8.23 in |
Extended Length | 13.74 in |
Rod Dia. | 0.32 in |
Cylinder Dia. | 0.75 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 40 lb |
Material | Steel |
Adjustable Resistance | No |
Locking | No |
Fitting Type | None |
Stroke | 5.51 in |
Description
Gas Spring, Standard, Material Steel, Force 40 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 5.51 in, Extended Length 13.74 in, Compressed Length 8.23 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 28" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Black Hinges (2468pri8401LH1D4916)
- BEA Digital Hand Held Transmitter, 900 MHz (10TD900HH2)
- SPEC Compression Spring, Music Wire, , PK15, C06000591250M (C06000591250M)
- USG DONN SDXSDXL Series Cross Tee, Galvanized Steel, Flat White (SDX/SDXL216)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF041-094)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15 (AF041-092)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 90 (AF041-100)
- BANSBACH EASYLIFT Shock Absorber, 22 lb., 106mm L (FPD-1030B1-CW)
- BANSBACH EASYLIFT Rotary Damper, Disk, 4.5 Nm (FDN-63A-L453)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 20 (22152A3)
- GENESIS 8Mm X 18Mm Gas Spring (GSS 021997)
- Bansbach Easylift Gas Springs & Dampers