Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 350
Mfr # AF543-007
Zoro # G0141635
product price: $79.45
/ea
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Steel
- Rod Thread Size M10
- Compressed Length 14.96 in
- Extended Length 26.77 in
Product Information
- Brand Bansbach Easylift
- MFR # AF543-007
- Zoro # G0141635
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M10 |
Compressed Length | 14.96 in |
Extended Length | 26.77 in |
Cylinder Dia. | 1.1 in |
Rod Dia. | 0.55 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 350 lb |
Material | Steel |
Adjustable Resistance | No |
Fitting Type | None |
Stroke | 12 in |
Locking | No |
Description
Gas Spring, Standard, Material Steel, Force 350 lb, Rod Thread Size M10, Locking No, Rod Dia. 0.55 in, Cylinder Dia. 1.1 in, Fitting Type None, Stroke 12 in, Extended Length 26.77 in, Compressed Length 14.96 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Satin Chrome Die Cast Drawer Pull, 4" OC (P50-1011)
- HAGER Spring Full Mortise Butt Hinge, 4-1/2" x 4-1/2", US26D, Standard, WMS (1250 4-1/2X4-1/2 US26D)
- JIM WHITE MILLWORK Oak Exterior Door Sill (SILL30OAK)
- NATIONAL HARDWARE Zinc-Plated Steel 3.5 in. L Keyed Hasp Lock (N102-806)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 550 (AF543-010)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 200 (AF543-004)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 250 (AF543-005)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 20 (60002D3)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 200 (22054A3)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 60 (AN041-046)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 250 (55402A)
- Bansbach Easylift Gas Springs & Dampers