Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 30
Mfr # AF040-014
Zoro # G0140122
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Steel
- Rod Thread Size M8
- Compressed Length 3.85 in
- Extended Length 5.81 in
Product Information
- Brand Bansbach Easylift
- MFR # AF040-014
- Zoro # G0140122
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 3.85 in |
Extended Length | 5.81 in |
Rod Dia. | 0.32 in |
Cylinder Dia. | 0.75 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 30 lb |
Material | Steel |
Stroke | 1.97 in |
Fitting Type | None |
Locking | No |
Adjustable Resistance | No |
Description
Gas Spring, Standard, Material Steel, Force 30 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 1.97 in, Extended Length 5.81 in, Compressed Length 3.85 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Compression Spring Music Wire, PK15 (C03000400750M)
- RENIN Renin 60 in. x 80 1/2 in. Twilight 1-Lite Bypass Door (EU3220PWFGE060080)
- MSI Calypso Ash SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0557-SAM)
- KENAURD Kenaurd:Mortise 1-1/8" - SC4 - Silver (KMC02-26D-SC4)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF040-016)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 110 (AF040-022)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20 (AF040-013)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 (60000DD3)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 33.2N, Length: 173mm, Stroke: 30mm (FWM-S2530GBD-C)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 175 (AF244-046)
- GENESIS Gs08-0800Pe10-080 Gas Spring (GSS 4219WE)
- Bansbach Easylift Gas Springs & Dampers