Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 250
Mfr # AF542-004
Zoro # G0141547
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Steel
- Rod Thread Size M10
- Compressed Length 11.03 in
- Extended Length 18.9 in
Product Information
- Brand Bansbach Easylift
- MFR # AF542-004
- Zoro # G0141547
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M10 |
Compressed Length | 11.03 in |
Extended Length | 18.9 in |
Cylinder Dia. | 1.1 in |
Rod Dia. | 0.55 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 250 lb |
Material | Steel |
Fitting Type | None |
Adjustable Resistance | No |
Locking | No |
Stroke | 7.99 in |
Description
Gas Spring, Standard, Material Steel, Force 250 lb, Rod Thread Size M10, Locking No, Rod Dia. 0.55 in, Cylinder Dia. 1.1 in, Fitting Type None, Stroke 7.99 in, Extended Length 18.9 in, Compressed Length 11.03 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP Recessed Access Door for Drywall with Drywall Door Insert, Drywall Insert Recessed Prime 12x12 Stud (RDWPD1212S)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 40 (AN650-018)
- THE EQUIPMENT LOCK COMPANY Job Office Door Lock, Adjustable to fit 32" - 40" wide doors (JODL-RK)
- ABUS Padlock, Keyed Alike, Shutter Shackle, Brass Body, Steel Shackle, 7/8 in W (82/70 KA)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 500 (AF542-008)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 550 (AF542-009)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 300 (AF542-005)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 50 (AN651-029)
- BANSBACH EASYLIFT Shock Absorber, 66 lb., M12x1, 68mm L (FA-1210KB2-C)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 75 (AF244-042)
- SPD Welded Blade End Gas Spring (GSWB2586112)
- Bansbach Easylift Gas Springs & Dampers