Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 250
Mfr # AF242-077
Zoro # G0141224
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 16.14 in
- Extended Length 26.38 in
- Rod Dia. 0.39 in
Product Information
- Brand Bansbach Easylift
- MFR # AF242-077
- Zoro # G0141224
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 16.14 in |
Extended Length | 26.38 in |
Rod Dia. | 0.39 in |
Cylinder Dia. | 0.87 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 250 lb |
Material | Steel |
Adjustable Resistance | No |
Fitting Type | None |
Stroke | 10.24 in |
Locking | No |
Description
Gas Spring, Standard, Material Steel, Force 250 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 10.24 in, Extended Length 26.38 in, Compressed Length 16.14 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENIN Renin 48 in. x 80 1/2 in. Euro 1-Lite Bypass Door (EU2230ESFGE048080)
- NATIONAL HARDWARE Hinge Broad 1X1In Satin Nickel N211-013 (7174469)
- ABLOY Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 1/4 in W (PL350/50B-KD)
- KEY-BAK Original Series Spinner Back, Chrome Front, 24 in. Stainless Steel Chain, Spin Release Belt Clip, Bulk (0004-002)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 175 (AF242-074)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 25 (AF242-068)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 200 (AF242-075)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 200 (22054A3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 15 (60003FD3)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 500 (55400E)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 150 (52400E)
- Bansbach Easylift Gas Springs & Dampers