Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 200
Mfr # AF243-064
Zoro # G0141407
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Steel
- Rod Thread Size M8
- Compressed Length 15.63 in
- Extended Length 29.41 in
Product Information
- Brand Bansbach Easylift
- MFR # AF243-064
- Zoro # G0141407
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 15.63 in |
Extended Length | 29.41 in |
Cylinder Dia. | 0.87 in |
Rod Dia. | 0.39 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 200 lb |
Material | Steel |
Adjustable Resistance | No |
Locking | No |
Fitting Type | None |
Stroke | 13.78 in |
Description
Gas Spring, Standard, Material Steel, Force 200 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 13.78 in, Extended Length 29.41 in, Compressed Length 15.63 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. CHAIN Yellow Plastic Chain 1.5"(#6, 38 mm)x25 (30002-25)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 5 Ft (5000)
- RAYMOND ISO D Die Spring, XHD, 25mmx89mm (306514D)
- ZORO SELECT Buna-N O-Ring, 3.1mm Wide 34.4mm ID, PK50 (ZUSAH3.1X34.4)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 14.7N, Length: 117mm, Stroke: 12mm (FWM-1612XBD-C)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF042-061)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 50 (AN651-029)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF242-071)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 200 (52400G)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 75 (AF244-042)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 120 (AF042-055)
- Bansbach Easylift Gas Springs & Dampers