Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 20
Mfr # AF042-058
Zoro # G0140917
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 12.52 in
- Extended Length 22.36 in
- Locking No
Product Information
- Brand Bansbach Easylift
- MFR # AF042-058
- Zoro # G0140917
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 12.52 in |
Extended Length | 22.36 in |
Cylinder Dia. | 0.75 in |
Rod Dia. | 0.32 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 20 lb |
Material | Steel |
Locking | No |
Stroke | 9.84 in |
Fitting Type | None |
Adjustable Resistance | No |
Description
Gas Spring, Standard, Material Steel, Force 20 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 9.84 in, Extended Length 22.36 in, Compressed Length 12.52 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Drawer Slide Bottom Mount (P1700/24-W)
- LAUREY 1 1/4" Au Natural Wood Round Knob (33101)
- BALDWIN ESTATE Oil Rubbed Bronze Strikes Oil Rubbed Bro (6039.102.R214)
- BEST Peaks Uncut Key, B7 Keyway (1AK1B717)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 130 (AF042-069)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15 (AF042-057)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 40 (AN042-049)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 9.8N, Length: 88mm, Stroke: 10mm (FA-1410RB-C)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 60 (22002A3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF042-059)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF041-094)
- Bansbach Easylift Gas Springs & Dampers