Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 20
Mfr # AF041-106
Zoro # G0140637
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 9.33 in
- Extended Length 15.63 in
- Locking No
Product Information
- Brand Bansbach Easylift
- MFR # AF041-106
- Zoro # G0140637
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 9.33 in |
Extended Length | 15.63 in |
Rod Dia. | 0.32 in |
Cylinder Dia. | 0.75 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 20 lb |
Material | Steel |
Locking | No |
Stroke | 6.3 in |
Adjustable Resistance | No |
Fitting Type | None |
Description
Gas Spring, Standard, Material Steel, Force 20 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 6.3 in, Extended Length 15.63 in, Compressed Length 9.33 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Lever Lockset, Mechanical, Storeroom (AUCN8805FLX626)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 1 in W (4150KA)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 16 VAC Duronodic Dark Bronze (7100-440-313-00)
- REV-A-SHELF Rev-A-Shelf Wood Pull Out TrashWaste Container with SoftOpen Close (4WCBM-2150DM-2)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 130 (AF041-117)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 (AF041-110)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF041-107)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 110 (AF040-022)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF041-114)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 56 (21954A3)
- BANSBACH EASYLIFT Dampers, Extension, Extended Length 7.24 (HX6M0-002)
- Bansbach Easylift Gas Springs & Dampers