Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 20
Mfr # AF041-093
Zoro # G0140506
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 8.23 in
- Extended Length 13.74 in
- Adjustable Resistance No
Product Information
- Brand Bansbach Easylift
- MFR # AF041-093
- Zoro # G0140506
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 8.23 in |
Extended Length | 13.74 in |
Rod Dia. | 0.32 in |
Cylinder Dia. | 0.75 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 20 lb |
Material | Steel |
Adjustable Resistance | No |
Fitting Type | None |
Stroke | 5.51 in |
Locking | No |
Description
Gas Spring, Standard, Material Steel, Force 20 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 5.51 in, Extended Length 13.74 in, Compressed Length 8.23 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP Plastic Access Door, Handi-Access 6 x 9 (HA69)
- ZORO SELECT O-Ring, Dash 028, Silicone, 0.07 In., PK50 (U38883.006.0137)
- ZORO SELECT Buna-N O-Ring, 1.5mm Wide 12.5mm ID, PK25 (ZUSAH1.5X12.5)
- DELTANA Flush Pull, Rectangle, 3-1/8" X 15/16" Oil Rubbed Bronze (FP222U10B)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 (AF041-095)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 130 (AF041-104)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15 (AF041-092)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20, Rod Thread M5 (AF640-059)
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 150lb (KK2X3-007)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 110 (AF042-052)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 80 (22035A3)
- Bansbach Easylift Gas Springs & Dampers