Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 150
Mfr # AF243-062
Zoro # G0141382
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Steel
- Rod Thread Size M8
- Compressed Length 15.63 in
- Extended Length 29.41 in
Product Information
- Brand Bansbach Easylift
- MFR # AF243-062
- Zoro # G0141382
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 15.63 in |
Extended Length | 29.41 in |
Rod Dia. | 0.39 in |
Cylinder Dia. | 0.87 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 150 lb |
Material | Steel |
Stroke | 13.78 in |
Adjustable Resistance | No |
Fitting Type | None |
Locking | No |
Description
Gas Spring, Standard, Material Steel, Force 150 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 13.78 in, Extended Length 29.41 in, Compressed Length 15.63 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES SAMPLE- Rochelle 2 in. Hex Glass Mosaic Wall Tile (SAM-ANDROC1005)
- DELTANA Roller Catch, Heavy Duty Bright Chrome (RCA430U26)
- NATIONAL GUARD Bulb Seal, Silicone, 3/8 In. (2525C-25)
- HILLMAN Traditional Key House/Office Key Blank 87 CO106 Single For Corbin Locks, 4PK (88531)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 225 (AF243-065)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF243-058)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 175 (AF243-063)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 18.1N, Length: 127mm, Stroke: 16mm (FA-2016ED-C)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 130 (AF042-069)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 20 (60003D3)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 60 (AN041-059)
- Bansbach Easylift Gas Springs & Dampers