Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 150
Mfr # AF242-073
Zoro # G0141181
original price:
$37.25
24% off
new price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 16.14 in
- Extended Length 26.38 in
- Adjustable Resistance No
Product Information
- Brand Bansbach Easylift
- MFR # AF242-073
- Zoro # G0141181
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 16.14 in |
Extended Length | 26.38 in |
Rod Dia. | 0.39 in |
Cylinder Dia. | 0.87 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 150 lb |
Material | Steel |
Adjustable Resistance | No |
Locking | No |
Stroke | 10.24 in |
Fitting Type | None |
Description
Gas Spring, Standard, Material Steel, Force 150 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 10.24 in, Extended Length 26.38 in, Compressed Length 16.14 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Zinc Flex Elbow Catch (BP36752G)
- KEY-WRITE KEY ID SLEEVE ASSRT 48PK (480101)
- ZORO SELECT Buna-N O-Ring, 1mm Wide 12mm ID, PK100 (ZUSAH1X12)
- ABUS Van Locks with Hasp, Keyed Alike, Hardened Steel Shackle (141/200 Black KD)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 200 (AF242-075)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 25 (AF242-068)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 175 (AF242-074)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 150 (52400E)
- BANSBACH EASYLIFT BANSBACH Shock Absorber, Adjustable, Extension Force: 44.1N, Length: 206.5mm, Stroke: 30mm (FWM-3035TBD-C)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 50 (52403A)
- SPD Welded Blade End Gas Spring (GSWB2254146)
- Bansbach Easylift Gas Springs & Dampers