Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 15
Mfr # AF041-079
Zoro # G0140366
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 6.77 in
- Extended Length 10.71 in
- Adjustable Resistance No
Product Information
- Brand Bansbach Easylift
- MFR # AF041-079
- Zoro # G0140366
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 6.77 in |
Extended Length | 10.71 in |
Rod Dia. | 0.32 in |
Cylinder Dia. | 0.75 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 15 lb |
Material | Steel |
Adjustable Resistance | No |
Locking | No |
Stroke | 3.94 in |
Fitting Type | None |
Description
Gas Spring, Standard, Material Steel, Force 15 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 3.94 in, Extended Length 10.71 in, Compressed Length 6.77 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 160, Viton, 0.1 In., PK2 (U38871.009.0525)
- DELTANA Satin Brass Spring Hinge (DSH4R54-Z)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-COR)
- STRATTEC Strattec: GM Double-Sided VATS Key w/ GM LOGO #15 (STR-596785)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20 (AF041-080)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF041-081)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 70 (AN041-034)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 125 (52402D)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 250 (AF242-077)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 120 (AF042-068)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 175 (AF242-064)
- Bansbach Easylift Gas Springs & Dampers