Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 130
Mfr # AF042-056
Zoro # G0140892
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 10.35 in
- Extended Length 18.62 in
- Locking No
Product Information
- Brand Bansbach Easylift
- MFR # AF042-056
- Zoro # G0140892
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 10.35 in |
Extended Length | 18.62 in |
Cylinder Dia. | 0.75 in |
Rod Dia. | 0.32 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 130 lb |
Material | Steel |
Locking | No |
Stroke | 8.27 in |
Adjustable Resistance | No |
Fitting Type | None |
Description
Gas Spring, Standard, Material Steel, Force 130 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type None, Stroke 8.27 in, Extended Length 18.62 in, Compressed Length 10.35 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 3-1/2" Scar Plate with 2-1/8" Hole and Through Bolt Knotches (SP1353)
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Brushed Nickel Traditional Drawer Pull (BP391371195)
- DELTANA Transom Chain 12" Long Bright Brass (TC82U3)
- NATIONAL HARDWARE SAFETY HASP ZN PLT1-3/4"" (N102-020)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 120 (AF042-055)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 40 (AN042-064)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 100 (AN042-055)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 90 (AF042-065)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 200 (AF242-075)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF041-101)
- BANSBACH EASYLIFT Shock Absorber, 242 lb., M14x1.5,107mm L (FK-1417L-C)
- Bansbach Easylift Gas Springs & Dampers