Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 125
Mfr # AF243-051
Zoro # G0141276
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 15.19 in
- Extended Length 27.99 in
- Locking No
Product Information
- Brand Bansbach Easylift
- MFR # AF243-051
- Zoro # G0141276
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 15.19 in |
Extended Length | 27.99 in |
Cylinder Dia. | 0.87 in |
Rod Dia. | 0.39 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 125 lb |
Material | Steel |
Locking | No |
Adjustable Resistance | No |
Stroke | 12.8 in |
Fitting Type | None |
Description
Gas Spring, Standard, Material Steel, Force 125 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 12.8 in, Extended Length 27.99 in, Compressed Length 15.19 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Don-Jo: Door Pull 15 630 (DNJ-15-630)
- EKENA MILLWORK WM176 - 1 5/8"H x 5/8"P x 96"L Brick Mould, PVC (WM176X96SWPV)
- PHIFER Fiberglass NoSeeUm Insect Screening, 108 x 100', Charcoal, 20x20 Mesh, One Roll (3035539)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Satin Brass (TN507 SB)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 200 (AF243-054)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 25 (52402)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 150 (AF243-052)
- BANSBACH EASYLIFT Shock Absorber, 2.2 lb., 57mm L (FPD-1012A1-CB)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 150 (AF243-062)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 250 (55402A)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF244-043)
- Bansbach Easylift Gas Springs & Dampers