Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 125
Mfr # AF242-072
Zoro # G0141172
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 16.14 in
- Extended Length 26.38 in
- Locking No
Product Information
- Brand Bansbach Easylift
- MFR # AF242-072
- Zoro # G0141172
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 16.14 in |
Extended Length | 26.38 in |
Cylinder Dia. | 0.87 in |
Rod Dia. | 0.39 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 125 lb |
Material | Steel |
Locking | No |
Stroke | 10.24 in |
Fitting Type | None |
Adjustable Resistance | No |
Description
Gas Spring, Standard, Material Steel, Force 125 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 10.24 in, Extended Length 26.38 in, Compressed Length 16.14 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Plymouth Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L (RUNP06X0625X48PLY)
- SPD Welded Blade End Gas Spring (GSWB2380134)
- PRIME-LINE Corner Keys, 5/32 in. x 1/4 in., Nylon Construction, Non-Handed 20 Pack (PL 14954)
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Brushed Oil-Rubbed Bronze Contemporary Drawer Pull (BP65017BORB)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 200 (AF242-075)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 150 (AF242-073)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 250 (AF242-077)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 250 (55401A)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40, Rod Thread M5 (AF640-069)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 40 (AN042-064)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF042-059)
- Bansbach Easylift Gas Springs & Dampers