Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Steel, Force 100
Mfr # AF244-043
Zoro # G0141461
original price:
$66.95
14% off
new price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 17.99 in
- Extended Length 33.94 in
- Stroke 16.14 in
Product Information
- Brand Bansbach Easylift
- MFR # AF244-043
- Zoro # G0141461
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 17.99 in |
Extended Length | 33.94 in |
Cylinder Dia. | 0.87 in |
Rod Dia. | 0.39 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 100 lb |
Material | Steel |
Stroke | 16.14 in |
Fitting Type | None |
Adjustable Resistance | No |
Locking | No |
Description
Gas Spring, Standard, Material Steel, Force 100 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 16.14 in, Extended Length 33.94 in, Compressed Length 17.99 in, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (AUR8802FL x 626)
- RICHELIEU HARDWARE 1-5/16 in. (33 mm) Center-to-Center Stainless Steel Contemporary Edge Pull (BP989833170)
- TOMPKINS Hydraulic Fitting-Steel24 BOSS O-RING (90DB-24)
- SARGENT Lever Lockset, Mechanical, Classroom (28-65G37 KL 26D)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF244-041)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 75 (AF244-042)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 175 (AF244-046)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 60 (AN041-059)
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 150 (BK2X1-012)
- BANSBACH EASYLIFT Rotary Damper, Disk, 4 Nm (FDT-63A-403)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 175 (52402F)
- Bansbach Easylift Gas Springs & Dampers