Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Stainless Steel, Force 550
Mfr # 55402F
Zoro # G0139641
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Stainless Steel
- Rod Thread Size M10
- Compressed Length 18.86 in
- Extended Length 34.84 in
Product Information
- Brand Bansbach Easylift
- MFR # 55402F
- Zoro # G0139641
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M10 |
Compressed Length | 18.86 in |
Extended Length | 34.84 in |
Cylinder Dia. | 1.1 in |
Rod Dia. | 0.55 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 550 lb |
Material | Stainless Steel |
Fitting Type | None |
Fixed Resistance | Yes |
Adjustable Resistance | No |
Stroke | 15.98 in |
Locking | No |
Description
Gas Spring, Standard, Material Stainless Steel, Force 550 lb, Rod Thread Size M10, Locking No, Rod Dia. 0.55 in, Cylinder Dia. 1.1 in, Fitting Type None, Stroke 15.98 in, Extended Length 34.84 in, Compressed Length 18.86 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Shoe, Vinyl Insert, 1-3/4" W, 36" L (216PWV36)
- PRIMELINE TOOLS Top Mount Closet Door Tandem Roller Assembly (Single Pack) (N 6527)
- SIMPLEX Mechanical Lock, Satin Chrome, 5 Button (9681C2026D41)
- GM OEM:REF2019-2021 GMC / 4-Button Keyless Entry Remote / PN84209237 / M3N-32337200 (OR-GM127)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 250 (55402A)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 350 (55402C)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 300 (55402B)
- BANSBACH EASYLIFT Bowden Wire Release, 1000mm, Plastic (BE5.1-003)
- BANSBACH EASYLIFT Shock Absorber, 858 lb., M25x1.5,140mm L (FK-2530L-S)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 75 (AF242-060)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 15, (60002FD3)
- Bansbach Easylift Gas Springs & Dampers