Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Stainless Steel, Force 50
Mfr # 52403A
Zoro # G0139352
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 17.99 in
- Extended Length 33.94 in
- Stroke 16.14 in
Product Information
- Brand Bansbach Easylift
- MFR # 52403A
- Zoro # G0139352
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 17.99 in |
Extended Length | 33.94 in |
Rod Dia. | 0.39 in |
Cylinder Dia. | 0.87 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 50 lb |
Material | Stainless Steel |
Stroke | 16.14 in |
Locking | No |
Adjustable Resistance | No |
Fixed Resistance | Yes |
Fitting Type | None |
Description
Gas Spring, Standard, Material Stainless Steel, Force 50 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 16.14 in, Extended Length 33.94 in, Compressed Length 17.99 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Pull, Steel, 6 1/2 In L, Galv., Unthr. Through Holes (1WAC8)
- SDC Electromagnetic Lock, 1650 lb., 350mA@24V (1511VL)
- ZORO SELECT Pull Handle, Aluminum, 4 In. H, Matte, Threaded Holes (PH-0102)
- EKENA MILLWORK Medium Marrakesh Decorative Fretwork Wall Panels in Architectural PVC, 15 3/8"W x 15 3/8"H x 3/8"T (WALP16X16MRK)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 125 (AF244-044)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 175 (AF244-046)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 150 (52403E)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 175 (AF242-074)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 (60002DD3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 60 (60002BD3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20 (AF041-093)
- Bansbach Easylift Gas Springs & Dampers