Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Stainless Steel, Force 350
Mfr # 55402C
Zoro # G0139614
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Stainless Steel
- Rod Thread Size M10
- Compressed Length 18.86 in
- Extended Length 34.84 in
Product Information
- Brand Bansbach Easylift
- MFR # 55402C
- Zoro # G0139614
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M10 |
Compressed Length | 18.86 in |
Extended Length | 34.84 in |
Rod Dia. | 0.55 in |
Cylinder Dia. | 1.1 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 350 lb |
Material | Stainless Steel |
Adjustable Resistance | No |
Stroke | 15.98 in |
Locking | No |
Fixed Resistance | Yes |
Fitting Type | None |
Description
Gas Spring, Standard, Material Stainless Steel, Force 350 lb, Rod Thread Size M10, Locking No, Rod Dia. 0.55 in, Cylinder Dia. 1.1 in, Fitting Type None, Stroke 15.98 in, Extended Length 34.84 in, Compressed Length 18.86 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREY 1" Modern Standards Knob, Polished Chrome (20126)
- BEST Mortise Lockset, 45H, Left Hand, Mech. (45H7D14H626LH)
- ZORO SELECT Corner Guard Gray 3x48 Adhesive (5KZP6)
- MIDWEST FASTENER 1/2" x 1.8" White Rubber Self Sticking Bumpers 10PK (31765)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 250 (55402A)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 200 (55402)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 300 (55402B)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 60 (AN041-046)
- BANSBACH EASYLIFT Shock Absorber, 154 lb., M20x1.5, 55mm L (FV-2008L-S)
- BANSBACH EASYLIFT Rotary Damper, Disk, 4 Nm (FDT-63A-403)
- SPD Welded Blade End Gas Spring (GSWB228645)
- Bansbach Easylift Gas Springs & Dampers