Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Stainless Steel, Force 300
Mfr # 55400B
Zoro # G0139465
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Material Stainless Steel
- Rod Thread Size M10
- Compressed Length 10.91 in
- Extended Length 18.9 in
Product Information
- Brand Bansbach Easylift
- MFR # 55400B
- Zoro # G0139465
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M10 |
Compressed Length | 10.91 in |
Extended Length | 18.9 in |
Rod Dia. | 0.55 in |
Cylinder Dia. | 1.1 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 300 lb |
Material | Stainless Steel |
Stroke | 7.99 in |
Fixed Resistance | Yes |
Locking | No |
Adjustable Resistance | No |
Fitting Type | None |
Description
Gas Spring, Standard, Material Stainless Steel, Force 300 lb, Rod Thread Size M10, Locking No, Rod Dia. 0.55 in, Cylinder Dia. 1.1 in, Fitting Type None, Stroke 7.99 in, Extended Length 18.9 in, Compressed Length 10.91 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D 8102 Threshold With Vinyl Insert- 36 In. (3187119)
- PRIME-LINE 1/16 in. Mill Diecast Screen Clip Flush 100 Pack (PL 14416)
- SCHLAGE Keypad Entry Flex Lock, FE595Series, 4User (FE595 PLY626ELA)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK 3 Light T Hinge (N128-512)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 500 (55400E)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 60 (AN041-059)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 120 (AF042-055)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 90 (AF041-100)
- BANSBACH EASYLIFT Bowden Wire Release, 1000mm, Plastic (BE5.1-003)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF040-029)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 250 (55402A)
- Bansbach Easylift Gas Springs & Dampers