Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Stainless Steel, Force 125
Mfr # 52402D
Zoro # G0139282
Free Shipping & Returns
$96.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Rod Thread Size M8
- Compressed Length 15.19 in
- Extended Length 27.99 in
- Cylinder Dia. 0.87 in
Product Information
- Brand Bansbach Easylift
- MFR # 52402D
- Zoro # G0139282
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 15.19 in |
Extended Length | 27.99 in |
Cylinder Dia. | 0.87 in |
Rod Dia. | 0.39 in |
Details
Item | Gas Spring |
Type | Standard |
Force | 125 lb |
Material | Stainless Steel |
Fitting Type | None |
Locking | No |
Adjustable Resistance | No |
Fixed Resistance | Yes |
Stroke | 12.8 in |
Description
Gas Spring, Standard, Material Stainless Steel, Force 125 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type None, Stroke 12.8 in, Extended Length 27.99 in, Compressed Length 15.19 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory:2014-2017 NISSAN ROGUE FLIP KEY 3B (RFK-NIS-767)
- MSI Prescott Mezcla 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0167)
- ZORO SELECT Buna-N O-Ring, 1.5mm Wide 12.5mm ID, PK25 (ZUSAH1.5X12.5)
- ZORO SELECT Carpet Tile, 19-11/16in. L, Brown, PK20 (31HL75)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 150 (AF243-052)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 25 (52402)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 200 (AF243-054)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 110 (AF040-022)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 600 (P3P3F42-250-607/600N)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 50 (AN651-029)
- GENESIS Gs06-0300Pe10-040 Gas Spring (GSS 1728UA)
- Bansbach Easylift Gas Springs & Dampers