Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Locking, Steel, Force 250
Mfr # BK2X2-023
Zoro # G0192744
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spring Locking
- Material Steel
- Rod Thread Size MF10
- Compressed Length 13.78 in
- Extended Length 23.82 in
Product Information
- Brand Bansbach Easylift
- MFR # BK2X2-023
- Zoro # G0192744
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | MF10 |
Compressed Length | 13.78 in |
Extended Length | 23.82 in |
Rod Dia. | 0.39 in |
Cylinder Dia. | 0.87 in |
Fitting Thread Size | M44 |
Details
Item | Gas Spring |
Type | Spring Locking |
Force | 250 lb |
Material | Steel |
Fixed Resistance | Yes |
Locking | Yes |
Fitting Type | Elbow 1-Side |
Adjustable Resistance | No |
Stroke | 10.04 in |
Description
Gas Spring, Spring Locking, Material Steel, Force 250 lb, Rod Thread Size MF10, Locking Yes, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type Elbow 1-Side, Fitting Thread Size M44, Stroke 10.04 in, Extended Length 23.82 in, Compressed Length 13.78 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Warwick Cabinet Pull with 12 in Center to Center Flat Black Finish (86710US19)
- HAGER Kick Plates (190S 12X40 US32D)
- ZORO SELECT O-Ring, Dash 116, Viton, 0.1 In., PK10 (1RGU7)
- SCHLAGE Bright Chrome Dummy Lever Lockset, Flair, Right Hand (F170 FLA 625 RH)
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 30 (BK2X2-016)
- BANSBACH EASYLIFT Rotary Damper, Metal, 2.0 Nm (FDT-47A-203)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 175 (AF244-046)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 90 (AF042-065)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 40 (AN042-064)
- BANSBACH EASYLIFT Dampers, Extension, Extended Length 7.24 (HX6M0-002)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 20 (AF040-026)
- Bansbach Easylift Gas Springs & Dampers