Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Locking, Steel, Force 200
Mfr # KK2X2-017
Zoro # G0193453
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rigid Locking
- Material Steel
- Rod Thread Size MF10
- Compressed Length 19.88 in
- Extended Length 29.92 in
Product Information
- Brand Bansbach Easylift
- MFR # KK2X2-017
- Zoro # G0193453
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | MF10 |
Compressed Length | 19.88 in |
Extended Length | 29.92 in |
Rod Dia. | 0.39 in |
Fitting Thread Size | M8 |
Cylinder Dia. | 0.87 in |
Details
Item | Gas Spring |
Type | Rigid Locking |
Force | 200 lb |
Material | Steel |
Locking | Yes |
Adjustable Resistance | No |
Stroke | 10.04 in |
Fitting Type | Elbow 1-Side |
Fixed Resistance | Yes |
Description
Gas Spring, Rigid Locking, Material Steel, Force 200 lb, Rod Thread Size MF10, Locking Yes, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type Elbow 1-Side, Fitting Thread Size M8, Stroke 10.04 in, Extended Length 29.92 in, Compressed Length 19.88 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 in W x 72 in H Stainless steel Continuous Hinge (2ZFT6)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 5 with 90 degree swing (TC7040LP)
- ZORO SELECT O-Ring, Dash 261, Viton, 0.13 In., PK2 (U38871.012.0675)
- ARMSTRONG WORLD INDUSTRIES Wall Molding, Prelude Ceiling Tile, Steel, 12 ft. L (7800RWH)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 550 (AF543-010)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 60 (AF042-047)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 70 (AF041-098)
- BANSBACH EASYLIFT Rotary Damper, Disk, 8.5 Nm (FDN-63A-L903)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF242-071)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 80 (22027A3)
- SPD Welded Blade End Gas Spring (GSWB258633)
- Bansbach Easylift Gas Springs & Dampers