Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, Locking, Steel, Force 200
Mfr # BK2X1-013
Zoro # G0192464
product price: $78.29
/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spring Locking
- Material Steel
- Rod Thread Size MF10
- Compressed Length 8.26 in
- Extended Length 12.2 in
Product Information
- Brand Bansbach Easylift
- MFR # BK2X1-013
- Zoro # G0192464
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | MF10 |
Compressed Length | 8.26 in |
Extended Length | 12.2 in |
Rod Dia. | 0.39 in |
Fitting Thread Size | M16 |
Cylinder Dia. | 0.87 in |
Details
Item | Gas Spring |
Type | Spring Locking |
Force | 200 lb |
Material | Steel |
Locking | Yes |
Stroke | 3.94 in |
Fixed Resistance | Yes |
Adjustable Resistance | No |
Fitting Type | Elbow 1-Side |
Description
Gas Spring, Spring Locking, Material Steel, Force 200 lb, Rod Thread Size MF10, Locking Yes, Rod Dia. 0.39 in, Cylinder Dia. 0.87 in, Fitting Type Elbow 1-Side, Fitting Thread Size M16, Stroke 3.94 in, Extended Length 12.2 in, Compressed Length 8.26 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Grommet-Black- Small C/M Rubber, 91380 (91380)
- ZORO SELECT Spring Asst, Cut to Length Compr, 16 Pcs (3HPU6)
- PRIME-LINE Tool Screen Wood Handle (P7508)
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-025-YE)
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 250 (BK2X1-014)
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 150 (BK2X1-012)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 (60003DD3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF040-034)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 30 (21964A3)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 40 (AN042-049)
- GENESIS Gs06-0550Pe10-018 Gas Spring (GSS 1791UU)
- Bansbach Easylift Gas Springs & Dampers