Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, High Temperature, Force 80
Mfr # 60000DD3
Zoro # G0139711
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Temperature
- Material Steel
- Rod Thread Size M8
- Compressed Length 7.67 in
- Extended Length 11.61 in
Product Information
- Brand Bansbach Easylift
- MFR # 60000DD3
- Zoro # G0139711
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 7.67 in |
Extended Length | 11.61 in |
Fitting Thread Size | M8 |
Cylinder Dia. | 0.75 in |
Rod Dia. | 0.32 in |
Details
Item | Gas Spring |
Type | High Temperature |
Force | 80 lb |
Material | Steel |
Locking | No |
Fitting Type | Elbow |
Stroke | 3.94 in |
Adjustable Resistance | No |
Fixed Resistance | Yes |
Description
Gas Spring, High Temperature, Material Steel, Force 80 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type Elbow, Fitting Thread Size M8, Stroke 3.94 in, Extended Length 11.61 in, Compressed Length 7.67 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE HASP LOCK 4"" CHROME (U9951)
- GENESIS Gs08-0775Md10-153 Gas Spring (GSS 6366UB)
- NATIONAL MFG/SPECTRUM BRANDS HHI 12x258 Trigger Snap (N222-703)
- VISUAL WORKPLACE Magnet-Strip, .030", 2"x50, Green (40-702-0250-614)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 90 (60000ED3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 120 (6000HD3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 70 (60000CD3)
- BANSBACH EASYLIFT Rotary Damper, Disk, 8.5 Nm (FDN-63A-L903)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 400 (AF543-008)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 70 (AN041-034)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 30 (60003GD3)
- Bansbach Easylift Gas Springs & Dampers