Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, High Temperature, Force 60,
Mfr # 60001BD3
Zoro # G0139781
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Temperature
- Material Steel
- Rod Thread Size M8
- Compressed Length 9.25 in
- Extended Length 14.76 in
Product Information
- Brand Bansbach Easylift
- MFR # 60001BD3
- Zoro # G0139781
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 9.25 in |
Extended Length | 14.76 in |
Cylinder Dia. | 0.75 in |
Fitting Thread Size | M8 |
Rod Dia. | 0.32 in |
Details
Item | Gas Spring |
Type | High Temperature |
Force | 60 lb |
Material | Steel |
Fixed Resistance | Yes |
Locking | No |
Adjustable Resistance | No |
Stroke | 5.51 in |
Fitting Type | Elbow |
Description
Gas Spring, High Temperature, Material Steel, Force 60 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type Elbow, Fitting Thread Size M8, Stroke 5.51 in, Extended Length 14.76 in, Compressed Length 9.25 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKS METRO MORTISE APARTMENT KNOB LOCKSET HD - ENTRANCE - 1-1/16 X 7-5/8 - POLISHED BRASS - LEFT H (MRK-114A-3-LH)
- LTL HOME PRODUCTS Horizon Folding Door (HZ3280H)
- WRS WRS 2-1/4" White Locking Tilt Latch Set (02-3608LH/RH)
- ADAMS RITE Elec. Strike, 24VDC, Standard-Duty, Fail Safe/Secure (7140-510-628-00)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 80 (60001DD3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 90 (60001ED3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 70 (60001CD3)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 100 (AN042-055)
- BANSBACH EASYLIFT Rotary Damper, 50 rpm, Clockwise (FRN-F2-R203)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 90 (AF041-113)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 125 (AF243-051)
- Bansbach Easylift Gas Springs & Dampers