Shop All Gas Springs & Dampers
Bansbach Easylift
Gas Spring, High Temperature, Force 30
Mfr # 60002GD3
Zoro # G0139851
product price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Temperature
- Material Steel
- Rod Thread Size M8
- Compressed Length 10.04 in
- Extended Length 16.34 in
Product Information
- Brand Bansbach Easylift
- MFR # 60002GD3
- Zoro # G0139851
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Rod Thread Size | M8 |
Compressed Length | 10.04 in |
Extended Length | 16.34 in |
Rod Dia. | 0.32 in |
Cylinder Dia. | 0.75 in |
Fitting Thread Size | M8 |
Details
Item | Gas Spring |
Type | High Temperature |
Force | 30 lb |
Material | Steel |
Fitting Type | Elbow |
Stroke | 6.3 in |
Locking | No |
Fixed Resistance | Yes |
Adjustable Resistance | No |
Description
Gas Spring, High Temperature, Material Steel, Force 30 lb, Rod Thread Size M8, Locking No, Rod Dia. 0.32 in, Cylinder Dia. 0.75 in, Fitting Type Elbow, Fitting Thread Size M8, Stroke 6.3 in, Extended Length 16.34 in, Compressed Length 10.04 in, Fixed Resistance Yes, Adjustable Resistance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Door Cord/Wire Transfer (4612-2)
- SPEC Extension Spring, PK10 (E02400291250M)
- PROSOURCE Door Stop Wall Mount White (20276PHB-PS)
- MOEN Colinet Drawer Pull in Matte Black (YB0507BL)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF042-044)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 20 (21966A3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF042-061)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 550 (AF542-009)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 90 (AF041-113)
- BANSBACH EASYLIFT Dampers, Both Directions, Extended 24.41 (HX3P0-002)
- RAYMOND Gas Spring, Carbon Steel, Force 382 lb. (X170-025)
- Bansbach Easylift Gas Springs & Dampers