Shop All Gas Spring Brackets & Fittings
Bansbach Easylift
Elbow Joint, 16mm Ball/Sckt 35mm M10 Thd
Mfr # 96140
Zoro # G3555596
original price:
$20.89
25% off
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 16mm Ball/Socket 35mm M10 Male/Female Thread
- For Use With Gas Springs
- Application Gas Spring Connector
- Material Zinc Plated steel
Product Information
- Brand Bansbach Easylift
- MFR # 96140
- Zoro # G3555596
- Country of Origin Germany
- Category Gas Spring Brackets & Fittings
Details
Item | Elbow Joint |
Type | 16mm Ball/Socket 35mm M10 Male/Female Thread |
For Use With | Gas Springs |
Application | Gas Spring Connector |
Material | Zinc Plated steel |
Description
Elbow Joint, 16mm Ball/Socket 35mm M10 Male/Female Thread, Material Zinc Plated Steel, Gas Spring Connector, For Use With Gas Springs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (NSWD-3A)
- PAMEX Left Hand Naples Lever with Round Rose Half Dummy Lockset Grade 3 Satin Nickel Finish (FLYEP04L)
- KWIKSET Knob Lockset, Satin Nickel, Cove Style (200CV-15)
- BANSBACH EASYLIFT Elbow Joint, 13mm Ball/Socket 30mm M8 Thd (96122)
- BANSBACH EASYLIFT Hinge Head, 10mm Eyelet, M10 Thread (96127)
- BANSBACH EASYLIFT 8.2mm Hole M5 Hinge Eye SW 3, W 8.2, H16 (96114)
- BANSBACH EASYLIFT Bracket 900BA5, 13mm Ball (96294)
- BANSBACH EASYLIFT Ball Socket, 13mm, 30mm Length, M8 Thrd (96652)
- BANSBACH EASYLIFT Ball Socket, 10mm, 19mm Length, M8 Thrd (96036)
- BANSBACH EASYLIFT SS 8mm Pin, Gas Spring Connector (96029A)
- Bansbach Easylift Gas Spring Brackets & Fittings