Shop All Gas Springs & Dampers
Bansbach Easylift
Dampers, Extension, Extended Length 24.41
Mfr # HX3M2-003
Zoro # G0996073
original price:
$124.00
5% off
new price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension Only
- Material Steel
- Compressed Length 14.57 in
- Extended Length 24.41 in
- Max. Weight 674 lb
Product Information
- Brand Bansbach Easylift
- MFR # HX3M2-003
- Zoro # G0996073
- Country of Origin Germany
- Category Gas Springs & Dampers
Dimensions
Compressed Length | 14.57 in |
Extended Length | 24.41 in |
Fitting Thread Size | M8 |
Ball Diameter | 0.51 in |
Rod Dia. | 0.39 in |
Cylinder Dia. | 1.1 in |
Details
Item | Dampers |
Type | Extension Only |
Material | Steel |
Max. Weight | 674 lb |
Adjustable Resistance | Yes |
Locking | No |
Fixed Resistance | No |
Fitting Type | Elbow |
Damper Type | Extension Only |
Stroke | 9.84 in |
Description
Dampers, Extension Only, Material Steel, Max. Weight 674 lb, Locking No, Rod Dia. 0.39 in, Cylinder Dia. 1.1 in, Fitting Type Elbow, Fitting Thread Size M8, Ball Diameter 0.51 in, Stroke 9.84 in, Extended Length 24.41 in, Compressed Length 14.57 in, Fixed Resistance No, Adjustable Resistance Yes, Damper Type Extension Only
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Inside Lever Kit, Simplex, Assembly, RH (20178526D01)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Classroom (ML2055 LWA 630)
- MONROE PMP Pull Handle, Natural, 11-1/8 In. H, Unthr. Through Holes (PH-0249)
- HAGER Mill Finish Aluminum Sweep 770SMIL36B (770SMIL36B)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 80 (20022A3)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 70 (60000CD3)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 175 (AF242-074)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 130 (AF042-056)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 110 (AF042-067)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 70 (AN651-031)
- BANSBACH EASYLIFT Rotary Damper, Disk, 1 Nm (FDT-47A-103)
- Bansbach Easylift Gas Springs & Dampers