Shop All Gas Spring Brackets & Fittings
Bansbach Easylift
Clevis Clip w/Bolt 5mm Hole 20mm M5 Thrd
Mfr # 96098
Zoro # G3553216
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 5mm Hole Length 20mm, M5 Thread
- For Use With Gas Springs
- Application Gas Spring Connector
- Eyelet Diameter 5 mm
- Material Zinc Plated steel
Product Information
- Brand Bansbach Easylift
- MFR # 96098
- Zoro # G3553216
- Country of Origin Germany
- Category Gas Spring Brackets & Fittings
Dimensions
Eyelet Diameter | 5 mm |
Details
Item | Clevis Clip with Bolt |
Type | 5mm Hole Length 20mm, M5 Thread |
For Use With | Gas Springs |
Application | Gas Spring Connector |
Material | Zinc Plated steel |
Description
Clevis Clip With Bolt, 5mm Hole Length 20mm, M5 Thread, Material Zinc Plated Steel, Eyelet Diameter 5 mm, Gas Spring Connector, For Use With Gas Springs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE BOLT HOOK ZN PLT 5/8X8"" (N130-617)
- ZORO SELECT O-Ring, Dash 224, EPDM, 0.13 In., PK25 (U38869.012.0175)
- WRS 25" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 24-5 (01-30024-5)
- STRYBUC Bifold Pin Assembly (1-237)
- BANSBACH EASYLIFT Hinge Eye, 8.2mm Hole, 20mm L, M8 (96845)
- BANSBACH EASYLIFT Bracket 900BA1SB, Quick Fastner 8mm (96002)
- BANSBACH EASYLIFT Ball Socket, 10mm, 19mm Length, M8 Thrd (96036)
- BANSBACH EASYLIFT Elbow Joint, 13mm Ball/Socket 30mm M8 Thd (96122)
- BANSBACH EASYLIFT Bracket 900BA21SR, E-Clip 4mm (96031)
- BANSBACH EASYLIFT 8mm Ball Socket 22mm M5 Thread Elbow Jt (96111)
- BANSBACH EASYLIFT Clevis Clip w/Bolt 10mm Hole 40mm M10 Th (96125)
- Bansbach Easylift Gas Spring Brackets & Fittings