Shop All Gas Spring Brackets & Fittings
Bansbach Easylift
Ball Socket, M8 Thread
Mfr # 96060
Zoro # G3534842
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 13mm Ball Socket 30mm M8 Thread
- For Use With Gas Springs
- Material Zinc Plated steel
- Application Gas Spring Connector
Product Information
- Brand Bansbach Easylift
- MFR # 96060
- Zoro # G3534842
- Country of Origin Germany
- Category Gas Spring Brackets & Fittings
Details
Item | Ball Socket |
Type | 13mm Ball Socket 30mm M8 Thread |
For Use With | Gas Springs |
Material | Zinc Plated steel |
Application | Gas Spring Connector |
Description
Ball Socket, 13mm Ball Socket 30mm M8 Thread, Material Zinc Plated Steel, Gas Spring Connector, For Use With Gas Springs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Torsion Spring, 90 Deg, 0.160OD, PK6, Wire Dia.: 0.017 in (3HPC3)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (NYL C34)
- FROST KING White Plastic Seal For Doors 7 ft. L X 1 in. (DS7W/25)
- ZORO SELECT 3/4 in W x 3 15/16 in H Mill Stainless Steel Lift-Off Hinge (49U523)
- BANSBACH EASYLIFT Ball Socket, 10mm, 19mm Length, M8 Thrd (96036)
- BANSBACH EASYLIFT Hinge Eye, 8.2mm Hole, 20mm L, M8 (96845)
- BANSBACH EASYLIFT Bracket 900BA3, 10mm Ball (96001)
- BANSBACH EASYLIFT Elbow Joint, 13mm Ball/Socket 30mm M8 Thd (96122)
- BANSBACH EASYLIFT Bracket 900BA2SB, Quick Fastner 8mm (96003)
- BANSBACH EASYLIFT Clevis Clip w/Bolt 10mm Hole 40mm M10 Th (96125)
- BANSBACH EASYLIFT 10mm Ball Socket 18.5mm M8 Thread Connct (96075)
- Bansbach Easylift Gas Spring Brackets & Fittings