Shop All Gas Spring Brackets & Fittings
Bansbach Easylift
10mm Ball Socket 19mm M8 Connector
Mfr # 96852
Zoro # G1371483
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 10mm Ball Socket 19mm M8 Thread
- For Use With Gas Springs
- Material Zinc Plated steel
- Application Gas Spring Connector
Product Information
- Brand Bansbach Easylift
- MFR # 96852
- Zoro # G1371483
- Country of Origin Germany
- Category Gas Spring Brackets & Fittings
Details
Item | Ball Socket |
Type | 10mm Ball Socket 19mm M8 Thread |
For Use With | Gas Springs |
Material | Zinc Plated steel |
Application | Gas Spring Connector |
Description
Ball Socket, 10mm Ball Socket 19mm M8 Thread, Material Zinc Plated Steel, Gas Spring Connector, For Use With Gas Springs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD x FL30 70 x Mort-CE-16ga)
- MIDWEST FASTENER 1-3/4" Nickel Plated Steel Flush Pulls 3PK (66027)
- STANLEY Ball Butt Hinge, 4-1/2" x 4-1/2", 32D, 4-Wire, 4-28GA (CEFBB191-54 4-1/2X4-1/2 32D)
- EKENA MILLWORK 5"H x 5"P x 7 1/8"F x 94 1/2"L Dentil Crown Moulding (MLD05X05X07DE)
- BANSBACH EASYLIFT Elbow Joint, 13mm Ball/Sckt 30mm M8 Thd (96087)
- BANSBACH EASYLIFT SS 10mm Ball, Gas Spring Connector (96023)
- BANSBACH EASYLIFT Bracket 900BA1SB, Quick Fastner 8mm (96002)
- BANSBACH EASYLIFT Hinge Eye SW12, W8.2, H 20 (96288)
- BANSBACH EASYLIFT Hinge Eye, 10.2mm Hole, 20mm, M8 (96135)
- BANSBACH EASYLIFT Elbow Joint, 10mm Ball/Sckt 15mm M5 Thrd (96108)
- BANSBACH EASYLIFT M5 Hinge Eye SW 3, W 6.2, H 16 (96105)
- Bansbach Easylift Gas Spring Brackets & Fittings