Shop All Traffic Barricades
Banner Stakes
PLUS Yellow ''Closed for Maintenance'' Barricade System PL4007
Mfr # 466PL4007
Zoro # G311590792
product price: $1,333.99
/ea
Free Shipping & Returns
$1,333.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Banner Stakes
- MFR # 466PL4007
- Zoro # G311590792
- Country of Origin China
- Category Traffic Barricades
Description
Ensure safety on your worksite with this Banner Stakes PLUS yellow ''Closed for Maintenance'' barricade system. Perfect for both indoor and outdoor use this barricade system is ideal for construction sites schools or hospitals. The 15' retractable belt provides ample length to stretch across your worksite. Use water or sand to fill the base and stabilize the stanchion. Plus you can easily secure the bases with hook and loop tie-downs. This barricade system is rust-proof making it a durable long-lasting product.The cart is constructed out of industrial-strength metal allowing it to withstand harsh conditions. Designed with user safety in mind the foot lock brake stops the cart from moving even when left unattended. Use this barricade system for your signaling needs!Kit Includes:- 1 15' retractable belt- 1 22'' - 42'' post
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green, 120V (LP3PL-120G)
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: 4XL (BB800FG (4XL))
- WOLVERINE Size 8 Women's 6 in Work Boot Composite Work Boot, Black (W10181)
- REFRIGIWEAR Unisex Black Polyester Jacket size L (8705RBLKLAR)
- BANNER STAKES Plus Barricade System, 15ft. L, Yllw, Metal (PL4078)
- BANNER STAKES PLUS Barricade, Red, High Voltage Keep Out (PL4013)
- BANNER STAKES PLUS Red ''Danger - Keep Out'' Barricade System with Tray PL4011T (466PL4011T)
- BANNER STAKES PLUS Yellow/Black Diagonal Stripe Barricade System PL4008 (466PL4008)
- BANNER STAKES PLUS Barricade, Yellow, Closed for Maint (PL4007)
- BANNER STAKES Plus Barricade System, 15 ft. L, Red, Metal (PL4079)
- ZORO SELECT Sand Bag, Polypropylene, 27 in L, 18 in W, Orange (6FGY0)
- Banner Stakes Traffic Barricades