Shop All Crowd Control Post & Ropes
Banner Stakes
PLUS Cart Pkg w/Tray, Yw/Blk Dgnl Stp Bnr
Mfr # PL4008T
Zoro # G7896491
product price: $922.99
/ea
Free Shipping & Returns
$922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Round Flat
- Base Material Plastic
- Belt Length 15 ft
- Post Material Plastic
Product Information
- Brand Banner Stakes
- MFR # PL4008T
- Zoro # G7896491
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 15 ft |
Post Height | 22 in to 42 in |
Overall Height | 42 in |
Overall Depth | 23 1/4 in |
Overall Width | 16 1/2 in |
Base Diameter | 16 in |
Height Adjustability | Adjustable Height |
Minimum Overall Height | 22 in |
Maximum Overall Height | 42 in |
Description
Belt Barrier System, Includes (5) Bases, Accessory Tray, Maximum Overall Height 42 in, Minimum Overall Height 22 in, Belt Length 15 ft, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Legend No Legend, Number of Posts 5, Post Color Black/Yellow, Base Type Round Flat, Reflectivity Non-Reflective, Includes Cart Yes, Number of Belts 5, Legend Color Not Applicable, Post Height 22 in to 42 in, Post Diameter 2 1/2 in, Post Material Plastic, Base Diameter 16 in, Base Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Eye Wash Station Sign 14" x 10" Plastic 14" L x 10" H (SGN2018-10X14-PLS)
- AZUSA SAFETY Premium Nitrile Disposable Gloves, 6 mil, Powder-Free, Fully Textured, XL, 100 PK, Black (ND6020)
- BRADY Tape, Yellow, 110 ft. L, 2-1/4 In. W (120855)
- BLUNDSTONE Comfort Classic Footbed, US Men 910, US Women 1112, 2PK (FBEDPRE-080-090)
- BANNER STAKES PLUS System Head, Caution-Cuidado, PK5 (PL4029)
- BANNER STAKES QLine Retractable Belt Barrier, Matte Post, Blank Black Belt (AL6108M)
- BANNER STAKES Receiver Post, Red, Plastic (PL4118)
- BANNER STAKES PLUS Barrier System Head, 15ft, Orange (PL4064)
- BANNER STAKES PLUS Barrier System Head, Dngr Forklift (PL4062)
- BANNER STAKES PLUS Cart Pkg, Blank Black Banner (PL4000-B)
- MONTOUR LINE Velvet Rope Red With Satin Stainless Snap Ends 8ft.Cotton Core (HDVL510Rope-80-RD-SE-SS)
- Banner Stakes Crowd Control Post & Ropes