Shop All Crowd Control Post & Ropes
Banner Stakes
PLUS Cart Pkg w/Tray, Blank Black Banner
Mfr # PL4000-BT
Zoro # G7896126
product price: $915.99
/ea
Free Shipping & Returns
$915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Round Flat
- Base Material Plastic
- Belt Length 15 ft
- Post Material Plastic
Product Information
- Brand Banner Stakes
- MFR # PL4000-BT
- Zoro # G7896126
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 15 ft |
Post Height | 22 in to 42 in |
Overall Depth | 23 1/4 in |
Overall Width | 16 1/2 in |
Overall Height | 42 in |
Base Diameter | 16 in |
Height Adjustability | Adjustable Height |
Minimum Overall Height | 22 in |
Maximum Overall Height | 42 in |
Description
Belt Barrier System, Includes (5) Bases, Accessory Tray, Maximum Overall Height 42 in, Minimum Overall Height 22 in, Belt Length 15 ft, Belt Color Black, Belt Pattern No Pattern, Legend No Legend, Number of Posts 5, Post Color Black, Base Type Round Flat, Reflectivity Non-Reflective, Includes Cart Yes, Number of Belts 5, Legend Color Not Applicable, Post Height 22 in to 42 in, Post Diameter 2 1/2 in, Post Material Plastic, Base Diameter 16 in, Base Color Black, Base Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-430-WT-CL)
- DUAL-LITE ExtSgn EmLt, Thmp, Lth Irn Phosp, LED, 2.42W (EVCURBD)
- NMC Danger High Voltage (DGA87A)
- TRACTEL Elastrac Full Body Harness, Industrial Fall Arrest, Belt, 2XL Size (FMT95XXL)
- BANNER STAKES Retractable Belt Barrier, Restricted Area (PL4113)
- BANNER STAKES PLUS Barrier System, Red, 15 ft. L (PL4097)
- BANNER STAKES Belt Barrier, Authorized Personnel Only (PL4109)
- BANNER STAKES PLUS Barrier Set X2, Blank Red Banner (PL4299)
- BANNER STAKES PLUS Barrier Set X2, Red Danger-Keep Out (PL4294)
- BANNER STAKES PLUS Cart Pkg, Blank Yellow Banner (PL4000-Y)
- MONTOUR LINE Stanchion Post and Rope Pol.Steel Post Crown Top, Tapped for Sign Frame (C-PS-CN-Tapped)
- Banner Stakes Crowd Control Post & Ropes