Shop All Crowd Control Post & Ropes
Banner Stakes
PLUS Cart Pkg, Blank Orange Banner
Mfr # PL4000-O
Zoro # G7895986
product price: $761.99
/ea
Free Shipping & Returns
$761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Round Flat
- Base Material Plastic
- Belt Length 15 ft
- Post Material Plastic
Product Information
- Brand Banner Stakes
- MFR # PL4000-O
- Zoro # G7895986
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Belt Length | 15 ft |
Post Height | 22 in to 42 in |
Overall Depth | 23 1/4 in |
Overall Width | 16 1/2 in |
Overall Height | 42 in |
Base Diameter | 16 in |
Minimum Overall Height | 22 in |
Maximum Overall Height | 42 in |
Height Adjustability | Adjustable Height |
Description
Belt Barrier System, Includes (5) Bases, Maximum Overall Height 42 in, Minimum Overall Height 22 in, Belt Length 15 ft, Belt Color Orange, Belt Pattern No Pattern, Number of Posts 5, Post Color Orange, Base Type Round Flat, Includes Cart Yes, Number of Belts 5, Post Height 22 in to 42 in, Post Diameter 2 1/2 in, Post Material Plastic, Base Diameter 16 in, Base Color Black, Base Material Plastic, Fillable Yes, Cart Material Metal, Height Adjustability Adjustable Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORACE SMALL 920Brs Mns 100P Pnk Tan W/Brown Str (HS2277 38R30)
- ERGODYNE Chill-Its 6220 Charge Pack Clear, L/XL (12202)
- PORTWEST Double-Dipped Latex Gauntlet, XL (A801)
- HY-KO 5In Reflective Number 9, 10PK (B00585)
- BANNER STAKES PLUS Barrier Set X5, Double-Sided Caution (PL4583)
- BANNER STAKES PLUS Cart Pkg w/Tray, "Restricted Area" (PL4010T)
- BANNER STAKES PLUS Barrier System Receiver Head (PL4067)
- BANNER STAKES PLUS Barrier System Head, 15ft, Caution (PL4026)
- BANNER STAKES PLUS Barrier Set X2, Blank Black Banner (PL4204)
- BANNER STAKES PLUS Barrier Set X2, Cutn-Do Not Entr, Ylw (PL4285)
- ZORO SELECT Barrier Post Kit, 41" H, Safety Orange (71312-4)
- Banner Stakes Crowd Control