Shop All Crowd Control Post & Ropes
Banner Stakes
PLUS Barrier System, Yellow, Caution
Mfr # PL4082
Zoro # G1875015
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 3/8 in
- Base Type Round Flat
- Base Material Plastic
- Belt Length 15 ft
- Post Material Plastic
Product Information
- Brand Banner Stakes
- MFR # PL4082
- Zoro # G1875015
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 3/8 in |
Belt Length | 15 ft |
Post Height | 22 in to 42 in Adjustable |
Base Height | 4 3/4 in |
Base Diameter | 16 in |
Maximum Overall Height | 42 in |
Minimum Overall Height | 22 in |
Details
Item | Belt Barrier System |
Base Type | Round Flat |
Base Material | Plastic |
Post Material | Plastic |
Belt Color | Yellow |
Color | Yellow |
Belt Message | Caution |
Includes | Base |
Belt Material | Polyester Fabric |
Number of Belts | 1 |
Post Color | Yellow |
Legend | Caution |
Belt Pattern | No Pattern |
Resistance Properties | Rust Resistant |
Reflectivity | Non-Reflective |
Number of Posts | 1 |
Description
Belt Barrier System, Includes Base, Maximum Overall Height 42 in, Minimum Overall Height 22 in, Belt Length 15 ft, Belt Color Yellow, Belt Pattern No Pattern, Legend Caution, Number of Posts 1, Post Color Yellow, Base Type Round Flat, Reflectivity Non-Reflective, Number of Belts 1, Post Height 22 in to 42 in Adjustable, Post Material Plastic, Base Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drain Seal, 375 mil, Urethane (2136)
- MAJESTIC Majestic Winter Lined PVC Gloves with Removable Liner (3703 X1)
- SUPERGRIT 3" Stair nosing-4'0" length Black (630A-BLA4)
- DUPONT BootCovers, Slip ResistSole, M, White, PK100 (IC458BWHMD01000C)
- BANNER STAKES PLUS Barrier Set X5, Auth Pers Only, Ylw (PL4587)
- BANNER STAKES PLUS Barrier System Head, Forklift, PK5 (PL4063)
- BANNER STAKES PLUS Barrier System Head, Danger-Keep Out (PL4048)
- BANNER STAKES PLUS Barrier Set X5, Caution-Do Not Enter (PL4585)
- BANNER STAKES Retractable Belt Crowd Control, 39"H (AL6103C)
- BANNER STAKES QLine Retractable Belt Barrier, Black Post, Yellow "Caution" (AL6101B)
- LAWRENCE METAL Safety Post, Universal, Satin Yellow (303POST)
- Banner Stakes Crowd Control