Shop All Crowd Control Post & Ropes
Banner Stakes
PLUS Barrier System Receiver Head
Mfr # PL4067
Zoro # G8747785
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- For Use With Banner Stakes Plus Retractable Tape Banner Heads
- Includes Receiver Head
- Finish Matte
Product Information
- Brand Banner Stakes
- MFR # PL4067
- Zoro # G8747785
- Country of Origin China
- Category Crowd Control Post & Ropes
Details
Item | Receiver Head |
Color | Black |
Material | Plastic |
For Use With | Banner Stakes Plus Retractable Tape Banner Heads |
Includes | Receiver Head |
Finish | Matte |
Belt Material | Polyester Fabric |
Description
Receiver Head, For Use With Banner Stakes Plus Retractable Tape Banner Heads, Includes Receiver Head, Color Black, Material Plastic, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Butcher Frock (KS60WH RG L)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Olefin/Polyester, Blue, PR (G99CRBERXLSH)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Black, 3X-Large (MGTS-BL05-013)
- EDWARDS SIGNALING Horn Strobe, Blue, 5-1/2 In. H, 120VAC (868STRB-N5)
- BANNER STAKES PLUS Barrier System Head, Stay Behind (PL4050)
- BANNER STAKES Belt Barrier, Danger Keep Out (PL4114)
- BANNER STAKES Barrier System, Authorized Personnel Only (PL4087)
- BANNER STAKES QLine Retractable Belt Barrier, Matte Post, Red "Restricted Area" (AL6105M)
- BANNER STAKES QLine Retractable Belt Barrier, Black Post, Yellow "Caution" (AL6101B)
- BANNER STAKES PLUS Barrier System Head, Rest Area, PK5 (PL4047)
- GLOBAL INDUSTRIAL Rubber Base For Delineator Post, Hexagonal (670607)
- Banner Stakes Crowd Control Post & Ropes