Shop All Crowd Control Post & Ropes
Banner Stakes
PLUS Barrier System Head, Dngr Forklift
Mfr # PL4062
Zoro # G8747733
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2-1/8 in
- Belt Length 15 ft
- Color Orange
- Belt Width 2 1/2 in
- Belt Message Danger - Forklift Traffic
Product Information
- Brand Banner Stakes
- MFR # PL4062
- Zoro # G8747733
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2-1/8 in |
Belt Length | 15 ft |
Belt Width | 2 1/2 in |
Overall Height | 42 in |
Details
Item | Retractable Belt Head |
Belt Color | Orange |
Color | Orange |
Belt Message | Danger - Forklift Traffic |
Material | Plastic |
Belt Material | Polyester Fabric |
For Use With | Banner Stakes Plus Stanchions, Bases, Receiver Head, Wall Mount Kit |
Finish | Matte |
Includes | 15 ft Retractable Belt |
Legend | Danger - Forklift Traffic |
Belt Pattern | No Pattern |
Legend Color | Black |
Resistance Properties | Rust Resistant |
Description
Retractable Belt Head, Includes 15 ft Retractable Belt, Overall Height 42 in, Belt Color Orange, Belt Length 15 ft, Legend Danger - Forklift Traffic, Legend Color Black, Belt Width 2 1/2 in, Belt Pattern No Pattern, Resistance Properties Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Voltage Marker, Vinyl, 120 Volts, PK5 (PCV-120AY)
- BRADY Arrow Tape, 2inWx30 yd., White/Brown, Poly (109938)
- MSA SAFETY Label, 4 Lx 4 Wx 4 H In. (10126138)
- LYLE Exit Sign For Parking Lots, 18 in H, 18 in W, Aluminum, Square, English, T1-1023-EG_18x18 (T1-1023-EG_18x18)
- BANNER STAKES PLUS Barrier System Head, Danger-Keep Out (PL4048)
- BANNER STAKES PLUS Barrier System Head, 15ft, Red (PL4056)
- BANNER STAKES PLUS Barrier System Head, Clean in Prog (PL4034)
- BANNER STAKES Barrier System, Closed for Maintenance (PL4090)
- BANNER STAKES PLUS Cart Pkg, Blank Black Banner (PL4000-B)
- BANNER STAKES PLUS Barricade, Yellow, Auth Personnel (PL4004)
- BANNER STAKES PLUS Barrier System Head, 15ft, Orange (PL4064)
- Banner Stakes Crowd Control Post & Ropes