Shop All Crowd Control Post & Ropes
Banner Stakes
PLUS Barrier System Head, Clean in Prog
Mfr # PL4034
Zoro # G8747471
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2-1/8 in
- Belt Length 15 ft
- Color Yellow
- Belt Width 2 1/2 in
- Belt Message Cleaning in progress
Product Information
- Brand Banner Stakes
- MFR # PL4034
- Zoro # G8747471
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2-1/8 in |
Belt Length | 15 ft |
Belt Width | 2 1/2 in |
Overall Height | 42 in |
Details
Item | Retractable Belt Head |
Belt Color | Yellow |
Color | Yellow |
Belt Message | Cleaning in progress |
Material | Plastic |
For Use With | Banner Stakes Plus Stanchions, Bases, Receiver Head, Wall Mount Kit |
Belt Material | Polyester Fabric |
Finish | Matte |
Includes | 15 ft Retractable Belt |
Legend | Cleaning in Progress |
Resistance Properties | Rust Resistant |
Belt Pattern | No Pattern |
Legend Color | Black |
Description
Retractable Belt Head, Includes 15 ft Retractable Belt, Overall Height 42 in, Belt Color Yellow, Belt Length 15 ft, Legend Cleaning in Progress, Legend Color Black, Belt Width 2 1/2 in, Belt Pattern No Pattern, Resistance Properties Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE V-Line 6' Internal Energy Absorbing Lanyard: Snap Hook (FS88580)
- SUPERIOR GLOVE Cut and Heat Resistant Glove, XS, PR (SPGRK/A/XS)
- ACCUFORM Safety Sign NO SMOKING NO VAPING MSMK543XP (MSMK543XP)
- MECHANIX WEAR Welding Gloves, Black, 10, PR (WS-CCD-010)
- BANNER STAKES PLUS Barrier System Head, Restricted Area (PL4046)
- BANNER STAKES PLUS Barrier System Head, 15ft, Caution (PL4026)
- BANNER STAKES PLUS Barrier System Head, Stay Behind (PL4050)
- BANNER STAKES PLUS Barrier System Head, 15f, Auth Prsnl (PL4032)
- BANNER STAKES PLUS Barrier System Head, Danger-Keep Out (PL4048)
- BANNER STAKES Barrier System, Closed for Maintenance (PL4090)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, 15 ft. L (322PYW-CAU)
- Banner Stakes Crowd Control