Shop All Crowd Control Post & Ropes
Banner Stakes
PLUS Barrier System Head, 15ft, Yellow
Mfr # PL4042
Zoro # G8747557
original price:
$77.00
40% off
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2-1/8 in
- Belt Length 15 ft
- Color Yellow
- Belt Width 2 1/2 in
- Material Plastic
Product Information
- Brand Banner Stakes
- MFR # PL4042
- Zoro # G8747557
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2-1/8 in |
Belt Length | 15 ft |
Belt Width | 2 1/2 in |
Overall Height | 42 in |
Details
Item | Retractable Belt Head |
Belt Color | Yellow |
Color | Yellow |
Material | Plastic |
For Use With | Banner Stakes Plus Stanchions, Bases, Receiver Head, Wall Mount Kit |
Belt Material | Polyester Fabric |
Finish | Matte |
Includes | 15 ft Retractable Belt |
Legend | No Legend |
Belt Pattern | No Pattern |
Resistance Properties | Rust Resistant |
Description
Retractable Belt Head, Includes 15 ft Retractable Belt, Overall Height 42 in, Belt Color Yellow, Belt Length 15 ft, Legend No Legend, Legend Color Not Applicable, Belt Width 2 1/2 in, Belt Pattern No Pattern, Resistance Properties Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Hi-Vis Band and Brace Vest, XL (C470)
- ATLANTIC PACKAGING Standard T-Shirt Bag (ACR00852)
- SELLSTROM Ratchet Faceshield Assm 8 IR Flip Window (S32181)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS711XL-10)
- BANNER STAKES PLUS Barrier System Head, Stay Behind (PL4050)
- BANNER STAKES PLUS Cart Pkg w/Tray, Danger - Keep Out (PL4011T)
- BANNER STAKES PLUS Barrier Set X5, Caution-Do Not Enter (PL4585)
- BANNER STAKES PLUS Barrier System Head, Forklift, PK5 (PL4063)
- BANNER STAKES PLUS Barrier System Receiver Head (PL4067)
- BANNER STAKES PLUS Barrier System, Plastic, Red (PL4096)
- MARKAL Quik Stik Plus Oily Surface Red (28882G)
- Banner Stakes Crowd Control Post & Ropes