Shop All Crowd Control Post & Ropes
Banner Stakes
PLUS Barrier System Head, 15ft, Red
Mfr # PL4056
Zoro # G8747672
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2-1/8 in
- Belt Length 15 ft
- Color Red
- Belt Width 2 1/2 in
- Material Plastic
Product Information
- Brand Banner Stakes
- MFR # PL4056
- Zoro # G8747672
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2-1/8 in |
Belt Length | 15 ft |
Belt Width | 2 1/2 in |
Overall Height | 42 in |
Details
Item | Retractable Belt Head |
Belt Color | Red |
Color | Red |
Material | Plastic |
Belt Material | Polyester Fabric |
For Use With | Banner Stakes Plus Stanchions, Bases, Receiver Head, Wall Mount Kit |
Finish | Matte |
Includes | 15 ft Retractable Belt |
Legend | No Legend |
Resistance Properties | Rust Resistant |
Belt Pattern | No Pattern |
Description
Retractable Belt Head, Includes 15 ft Retractable Belt, Overall Height 42 in, Belt Color Red, Belt Length 15 ft, Legend No Legend, Legend Color Not Applicable, Belt Width 2 1/2 in, Belt Pattern No Pattern, Resistance Properties Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Long Sleeve T-Shirt, M, ANSI Class 2 (LUX-SSETPBK-OM)
- DUNLOP Knee Boots, Size 7, 17" H, Yellow, Plain, PR (8805000)
- NEVS Tag, "Hold" 6-1/4" x 2-7/8" Yellow w/Black (CS-15898)
- KLEENGUARD V60 30-06 Readers Safety Glasses, Clear Lenses, +2.5 Diopters, Black Frame, Unisex, 1 Pair (19891)
- BANNER STAKES PLUS Barrier System Head, Danger-Keep Out (PL4048)
- BANNER STAKES PLUS Barrier System Head, 15ft, Orange (PL4064)
- BANNER STAKES PLUS Barrier System Head, Stay Behind (PL4050)
- BANNER STAKES Barrier System, Caution - Do Not Enter (PL4085)
- BANNER STAKES PLUS Cart Pkg w/Tray, Blank Black Banner (PL4000-BT)
- BANNER STAKES PLUS Barrier System Receiver Head (PL4067)
- VIC CROWD CONTROL INC VIP Crowd Control 1883-50 1.5 in. dia. Plastic Chain - 50 ft. Length; Red (1883-50)
- Banner Stakes Crowd Control