Shop All Crowd Control Post & Ropes
Banner Stakes
PLUS Barrier System Head, 15f, Auth Prsnl
Mfr # PL4032
Zoro # G8747453
product price: $62.65
/ea
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 15 ft
- Belt Color Yellow
- Color Yellow
- Belt Width 2 1/2 in
- Belt Message Authorized Personnel Only
Product Information
- Brand Banner Stakes
- MFR # PL4032
- Zoro # G8747453
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Belt Length | 15 ft |
Belt Width | 2 1/2 in |
Overall Height | 42 in |
Details
Item | Retractable Belt Head |
Belt Color | Yellow |
Color | Yellow |
Belt Message | Authorized Personnel Only |
Material | Plastic |
Belt Material | Polyester Fabric |
For Use With | Banner Stakes Plus Stanchions, Bases, Receiver Head, Wall Mount Kit |
Finish | Matte |
Includes | 15 ft Retractable Belt |
Legend | Authorized Personnel Only |
Belt Pattern | No Pattern |
Resistance Properties | Rust Resistant |
Legend Color | Black |
Description
Retractable Belt Head, Includes 15 ft Retractable Belt, Overall Height 42 in, Belt Color Yellow, Belt Length 15 ft, Legend Authorized Personnel Only, Legend Color Black, Belt Width 2 1/2 in, Belt Pattern No Pattern, Resistance Properties Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Replacement Bump Cap Brow Pad, Moisture Wicking Sweatband, Nylon/Polyester Foam, Blue (19124)
- BERNE Chore Coat, Original, Washed, 3XL, Tall (CH377)
- 3M Combination Cartridge/Filter, Snap On/Off, OV, HEPA, Black, Magenta, 5 PK, NIOSH (TR-6510N)
- BRADY Label, 1/2 in W, White (M7C-500-498)
- BANNER STAKES PLUS Barrier Set X2, Blank Black Banner (PL4204)
- BANNER STAKES PLUS Cart Pkg w/Tray, Arc Flash Bndry (PL4079T)
- BANNER STAKES QLine Retractable Belt Barrier, Matte Post, Blank Black Belt (AL6108M)
- BANNER STAKES PLUS Cart Pkg, Blank Black Banner (PL4000-B)
- BANNER STAKES Belt Barrier, Caution Do Not Enter (PL4108)
- BANNER STAKES PLUS Barrier Set X2, Cutn-Do Not Entr, Ylw (PL4285)
- XPANDIT Xpandit Expandable Plastic Barricade (XPANDIT)
- Banner Stakes Crowd Control Post & Ropes