Shop All Crowd Control Post & Ropes
Banner Stakes
PLUS Barrier System Hd, ArcFlsh Bndry
Mfr # PL4076
Zoro # G9421413
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 15 ft
- Color Red
- Belt Width 2 1/2 in
- Belt Message Do Not Enter - Arc Flash Boundary
- For Use With Banner Stakes Plus Stanchions, Bases, Receiver Head, Wall Mount Kit
Product Information
- Brand Banner Stakes
- MFR # PL4076
- Zoro # G9421413
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Belt Length | 15 ft |
Belt Width | 2 1/2 in |
Overall Height | 42 in |
Details
Item | Retractable Belt Head |
Belt Color | Red |
Color | Red |
Belt Message | Do Not Enter - Arc Flash Boundary |
For Use With | Banner Stakes Plus Stanchions, Bases, Receiver Head, Wall Mount Kit |
Belt Material | Polyester Fabric |
Includes | 15 ft Retractable Belt |
Legend | Do Not Enter - Arc Flash Boundary |
Belt Pattern | No Pattern |
Legend Color | Black |
Resistance Properties | Rust Resistant |
Description
Retractable Belt Head, Includes 15 ft Retractable Belt, Overall Height 42 in, Belt Color Red, Belt Length 15 ft, Legend Do Not Enter - Arc Flash Boundary, Legend Color Black, Belt Width 2 1/2 in, Belt Pattern No Pattern, Resistance Properties Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Printer Ribbons, Black, 2" W, 150 ft L (M7-R10000)
- ENPAC Tamper Seal, PK10 (13-TS)
- BRADY Wire Marker Label, Black/White/Clear (M-91-427)
- SPEAKMAN Faucet Mounted Eyewash/Faucet Combination No Bowl (SEF-1801)
- BANNER STAKES PLUS Barrier System Head, Dngr Forklift (PL4062)
- BANNER STAKES Belt Barrier, Authorized Personnel Only (PL4109)
- BANNER STAKES PLUS Barrier System Head, 15ft, Orange (PL4064)
- BANNER STAKES PLUS Barrier System Post, Black (PL4070)
- BANNER STAKES PLUS Barricade System, Yellow, Caution (PL4001)
- BANNER STAKES PLUS Barrier System Base, Plastic, Blk (PL4024)
- MONTOUR LINE Removable Stanchion Belt Barrier Yellow Post 14ft.Black/Yellow Belt (MSX650R-YW-BYD-140)
- Banner Stakes Crowd Control Post & Ropes