Shop All Crowd Control Post & Ropes
Banner Stakes
PLUS Barrier System, Caution - Cuidado
Mfr # PL4084
Zoro # G1874997
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 3/8 in
- Base Type Fillable with Water or Sand
- Base Material Plastic
- Belt Length 15 ft
- Post Material Plastic
Product Information
- Brand Banner Stakes
- MFR # PL4084
- Zoro # G1874997
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 3/8 in |
Belt Length | 15 ft |
Post Height | 22 in to 42 in Adjustable |
Base Height | 4 3/4 in |
Base Diameter | 16 in |
Details
Item | Barrier Post with Belt |
Base Type | Fillable with Water or Sand |
Base Material | Plastic |
Post Material | Plastic |
Belt Color | Yellow |
Color | Yellow |
Belt Message | Caution - Cuidado |
Belt Material | Polyester Fabric |
Includes | 15 ft Retractable Belt, Base, Stanchion |
Legend | Caution - Cuidado |
Resistance Properties | Rust Resistant |
Description
Barrier Post with Belt, Includes 15 ft Retractable Belt, Base, Stanchion, Belt Color Yellow, Belt Length 15 ft, Legend Caution - Cuidado, Resistance Properties Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Eye Wash Sign, 10 in H, 14 in W, Plastic, English, U7-1197-NP_14X10 (U7-1197-NP_14X10)
- MSA SAFETY OptiFilter XL High Efficiency PAPR Cartridge, , For Use With Mask-Mounted OptimAir PAPR, 6PK (496081)
- MSA SAFETY Climbing Hard Hat, Type 1, Class C, Ratchet (4-Point) (10194785)
- 3M Battery Kit, for 3M Adflo PAPR Systems (35-1099-17)
- BANNER STAKES Barrier System, Authorized Personnel Only (PL4087)
- BANNER STAKES PLUS Barrier System, Plastic, Red (PL4096)
- BANNER STAKES PLUS Barrier Set X5, Caution-Do Not Enter (PL4585)
- BANNER STAKES PLUS Barrier System Hd, Do Not Enter, PK5 (PL4075)
- BANNER STAKES QLine Retractable Belt Barrier, Black Post, Red "Restricted Area" (AL6105B)
- BANNER STAKES PLUS Cart Pkg w/Tray, Arc Flash Bndry (PL4079T)
- ZORO SELECT 2.5" Ground Pole - Orange, Reflective, 6 pk (95412-6DOT)
- Banner Stakes Crowd Control Post & Ropes