Shop All Crowd Control Post & Ropes
Banner Stakes
PLUS Barrier Set X5, Double-Sided Caution
Mfr # PL4583
Zoro # G7896686
product price: $612.99
/ea
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 3/8 in
- Base Type Fillable with Water or Sand
- Base Material Plastic
- Belt Length 15 ft
- Post Material Plastic
Product Information
- Brand Banner Stakes
- MFR # PL4583
- Zoro # G7896686
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 3/8 in |
Belt Length | 15 ft |
Post Height | 22 in to 42 in Adjustable |
Base Height | 4 3/4 in |
Base Diameter | 16 in |
Details
Item | Barrier Post with Belt |
Base Type | Fillable with Water or Sand |
Base Material | Plastic |
Post Material | Plastic |
Belt Color | Yellow |
Color | Yellow |
Belt Message | Caution |
Belt Material | Polyester Fabric |
Includes | (4) 15 ft Retractable Belts, (5) Bases, (5) Stanchions, Receiver Head |
Legend | Caution |
Description
Barrier Post with Belt, Includes (4) 15 ft Retractable Belts, (5) Bases, (5) Stanchions, Receiver Head, Belt Color Yellow, Belt Length 15 ft, Legend Caution
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Black Electrically Conductive UltraSoft Mat 15/16" Thick, PVC Surface With Nitrile Infused Sponge (786.1516X3X5DPBK)
- TRU-SPEC Flight Suit, M, 32" Inseam, Black (2653)
- J.J. KELLER Vehicle Placard, 2-3/4" H, 21" W, Aluminum (50902)
- HEXARMOR Hands Free Boot Cover, Blue, Size H, PR (32001-H)
- BANNER STAKES PLUS Barrier Set X5, Frklft Traffic, Orng (PL4502)
- BANNER STAKES PLUS Barrier Set X5, Caution-Do Not Enter (PL4585)
- BANNER STAKES PLUS Barrier Set X2, Yellow "Caution" (PL4282)
- BANNER STAKES Belt Barrier, Caution - Cuidado (PL4107)
- BANNER STAKES PLUS Barrier System Head, 15ft, Caution (PL4026)
- BANNER STAKES Belt Barrier, Caution Do Not Enter (PL4108)
- GLOBAL INDUSTRIAL Portable Delineator Post w/ 3 Reflective Bands, 45H, Blue (670604)
- Banner Stakes Crowd Control