Shop All Crowd Control Post & Ropes
Banner Stakes
PLUS Barrier Set X5, Arc Flash Bndry, Red
Mfr # PL4597
Zoro # G7896659
product price: $607.99
/pk 5, $121.60/ea
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 3/8 in
- Base Type Round Flat
- Base Material Plastic
- Belt Length 15 ft
- Post Material Plastic
Product Information
- Brand Banner Stakes
- MFR # PL4597
- Zoro # G7896659
- Country of Origin China
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 3/8 in |
Belt Length | 15 ft |
Post Height | 22 in to 42 in Adjustable |
Base Height | 4 3/4 in |
Base Diameter | 16 in |
Minimum Overall Height | 22 in |
Maximum Overall Height | 42 in |
Details
Item | Belt Barrier System |
Base Type | Round Flat |
Base Material | Plastic |
Post Material | Plastic |
Belt Color | Red |
Color | Red |
Belt Message | Do Not Enter - Arc Flash Boundary |
Includes | (5) Bases, Receiver Head |
Belt Material | Polyester Fabric |
Number of Belts | 4 |
Legend | Do Not Enter - Arc Flash Boundary |
Post Color | Red |
Number of Posts | 5 |
Belt Pattern | No Pattern |
Reflectivity | Non-Reflective |
Description
Belt Barrier System, Includes (5) Bases, Receiver Head, Maximum Overall Height 42 in, Minimum Overall Height 22 in, Belt Length 15 ft, Belt Color Red, Belt Pattern No Pattern, Legend Do Not Enter - Arc Flash Boundary, Number of Posts 5, Post Color Red, Base Type Round Flat, Reflectivity Non-Reflective, Number of Belts 4, Post Height 22 in to 42 in Adjustable, Post Material Plastic, Base Material Plastic, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Safety Glasses Red Tinted (SG-R510)
- ACCUFORM Ladder Shield Wrap, Danger Keep Off (KLB763)
- NMC Danger Authorized Personnel Only Sign - Bilingual, ESD9RB (ESD9RB)
- BOWMAN DISPENSERS Glove Box Dispenser, PETG, 22-29/64 in. W (GP-061)
- BANNER STAKES QLine Retractable Belt Barrier, Black Post, Red "Restricted Area" (AL6105B)
- BANNER STAKES QLine Retractable Belt Barrier, Matte Post, Red "Restricted Area" (AL6105M)
- BANNER STAKES Receiver Post, Red, Plastic (PL4118)
- BANNER STAKES Belt Barrier, Closed for Maintenance (PL4112)
- BANNER STAKES Belt Barrier, Danger Keep Out (PL4114)
- BANNER STAKES PLUS Barrier System Head, Danger-Keep Out (PL4048)
- ZORO SELECT Medium Duty Stanchion, 40 In. H, PK6 (96401-6)
- Banner Stakes Crowd Control Post & Ropes