Shop All Traffic Barricades
Banner Stakes
PLUS Barricade, Yellow with Black Stripes
Mfr # PL4008
Zoro # G8747225
product price: $908.99
/ea
Free Shipping & Returns
$908.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Metal
- Width 16 1/2 in
- Includes (5) Bases
- Base Type Round Flat
Product Information
- Brand Banner Stakes
- MFR # PL4008
- Zoro # G8747225
- Country of Origin China
- Category Traffic Barricades
Dimensions
Width | 16 1/2 in |
Post Height | 22 in to 42 in Adjustable |
Overall Height | 42 in |
Belt Length | 15 ft |
Minimum Overall Height | 22 in |
Height Adjustability | Adjustable Height |
Maximum Overall Height | 42 in |
Base Diameter | 16 in |
Post Diameter | 2 1/2 in |
Depth | 23 1/4 in |
Description
Belt Barrier System, Includes (5) Bases, Maximum Overall Height 42 in, Minimum Overall Height 22 in, Belt Length 15 ft, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Legend No Legend, Number of Posts 5, Post Color Yellow, Base Type Round Flat, Reflectivity Non-Reflective, Includes Cart Yes, Number of Belts 5, Legend Color Not Applicable, Post Height 22 in to 42 in Adjustable, Post Diameter 2 1/2 in, Post Material Plastic, Base Diameter 16 in, Base Color Black, Base Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Goggles, Clear Anti-Fog Lens, GoggleGear 500 Series (GG501NSGAF)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (44-3455)
- SPILLTECH Spill Kit, Cabinet, Oil-Based Liquids (SPKO-WCAB)
- BDG Leather Welding Apron, EA, 24"x36" (60-1-536)
- BANNER STAKES PLUS Yellow/Black Diagonal Stripe Barricade System PL4008 (466PL4008)
- BANNER STAKES PLUS Barricade, Red, High Voltage Keep Out (PL4013)
- BANNER STAKES Plus Barricade System, 15ft. L, Yllw, Metal (PL4078)
- BANNER STAKES PLUS Barricade, Yellow, Closed for Maint (PL4007)
- BANNER STAKES Plus Barricade System, 15 ft. L, Red, Metal (PL4079)
- BANNER STAKES PLUS Red ''Danger - Keep Out'' Barricade System with Tray PL4011T (466PL4011T)
- HONEYWELL MILLER Core Mount Sleeve, 57", SS (DH-9SS/)
- Banner Stakes Traffic Barricades